Mitutoyo 125 Series Screw Thread Micrometer TMS-100/M4 1unit

#Nomor SKU S015874900
Wishlist
Rp7.999.900
Persediaan

Spesifikasi Produk

Model Number TMS-100/M4
Unit 1unit
Pitch (mm) 2-3 (13-9 TPI)
Mitutoyo Part Number 125-118
Measuring Range (mm) 75to100
Scale Interval (mm) 0.01
M Code 86896503
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used by replacing the spare piece stylus with one main body. The effective diameter of the screw can be read directly (no calculation required). With constant pressure device With reference rod for base point adjustment for metric (unified) 60 ° (60 °)

- We do not deliver to private homes (detached houses / apartments).
- Products with proofreading cannot be canceled after ordering.
- For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
- Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Warning
This Product Exclude Calibration Certificate
Feature
- Replace the replacement piece with one body and use it. - The effective diameter of the screw can be read directly (no calculation required). - With constant pressure device - With reference bar for base point adjustment for meter (unified) 60 degrees (60 degrees)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan