ENTES Network Analyzers (LCD) MPR-45S 1pc

#Nomor SKU S013979621
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number MPR-45S
Unit 1pc
Operating Voltage (V) AC/DC 45-300
Operating Frequency (Hz) 50/60
Power Consumption (V/A) < 5
Dimensions (mm) 96x96x45
Protection Class Terminals = IP20, Enclosure Protection Class = IP 51
Display LCD
switching Current (mA) Max. 50
Operating Temperature (°C) -5 to +55
Storage Temperature (°C) -25 to +70
Ambient Humidity (%) 90
Connection Terminals Screw Terminal with Socket
Connection Types 3P4W, 3P3W, 3 Phase (Aron), 3P4W Balanced, 3P3W Balanced
Berat (Kg) 2.0
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MPR-4 Series Network Analyzers With their compact design and 45mm depth, MPR-4 series new generation network analyzers occupy less space in the panels and have a wide range of operating voltage (45-265 VAC/DC). In addition up to 16 MB internal memory, they offer wide I/O solutions with their replaceable modular structure based on customer requirements and areas of application. MPR-4 Series offer a wide range of analog and digital inputs/outputs and relay outputs with their I/O modules.
Feature
Remote Monitoring Software: With the energy management software developed by ENTES, energy consumption and quality can be monitored in real time by reading the values measured by devices. As a result, comprehensive energy monitoring and data storage is provided. With the analysis of stored data, improvements in energy costs and sustainable savings are accomplished. MPR-4 series network analyzers can be customized for various applications with I/O modules. I/O Module Selection Table - 2 DI (2 Digital Input, 5-24 VDC) - 2 DO (2 Digital Output, 5-24 VDC) - 2 Relay (2 Relay, 5A /250 VAC; NO) - 2 DI-2 DO (2 Digital Input + 2 Digital Output, 5-24 VDC) - 2 AO [2 Analog Output, (0/2-10V); (0/4-20 mA)] - 4 DI-4 DO (4 Digital Input + 4 Digital Output 5-24 VDC) - Temperature Measurement (4 therm + 2 RTD)+(1 Digital Input - 1 Digital Output)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait