ENTES Network Analyzers (LCD)

Sebelum PPN:
Rp1.199.900 - Rp2.799.900
Spesifikasi
Operating Voltage (V)AC/DC 45-300
Operating Frequency (Hz)50/60
Dimensions (mm)96x96x45
Protection ClassTerminals = IP20, Enclosure Protection Class = IP 51
DisplayLCD
Operating Temperature (°C)-5 to +55
Storage Temperature (°C)-25 to +70
Ambient Humidity (%)90
Connection TerminalsScrew Terminal with Socket
Connection Types3P4W, 3P3W, 3 Phase (Aron), 3P4W Balanced, 3P3W Balanced
Power Consumption (V/A)< 5
switching Current (mA) Max. 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MPR-4 Series Network Analyzers With their compact design and 45mm depth, MPR-4 series new generation network analyzers occupy less space in the panels and have a wide range of operating voltage (45-265 VAC/DC). In addition up to 16 MB internal memory, they offer wide I/O solutions with their replaceable modular structure based on customer requirements and areas of application. MPR-4 Series offer a wide range of analog and digital inputs/outputs and relay outputs with their I/O modules.
Feature
Remote Monitoring Software: With the energy management software developed by ENTES, energy consumption and quality can be monitored in real time by reading the values measured by devices. As a result, comprehensive energy monitoring and data storage is provided. With the analysis of stored data, improvements in energy costs and sustainable savings are accomplished. MPR-4 series network analyzers can be customized for various applications with I/O modules. I/O Module Selection Table - 2 DI (2 Digital Input, 5-24 VDC) - 2 DO (2 Digital Output, 5-24 VDC) - 2 Relay (2 Relay, 5A /250 VAC; NO) - 2 DI-2 DO (2 Digital Input + 2 Digital Output, 5-24 VDC) - 2 AO [2 Analog Output, (0/2-10V); (0/4-20 mA)] - 4 DI-4 DO (4 Digital Input + 4 Digital Output 5-24 VDC) - Temperature Measurement (4 therm + 2 RTD)+(1 Digital Input - 1 Digital Output)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait