ENTES Voltmeter EVM Series EVM-3-96 1pc

#Nomor SKU S013979478
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Model Number EVM-3-96
Unit 1pc
Operating Voltage (V) AC 110/230±10%
Operating Frequency (Hz) 45-65
Power Consumption (V/A) < 4
Dimensions (mm) PR18 72x72 ; Slim96 PR25,PR20 48x96
Accuracy 1%±1digit
Applied Security Standards EN 61010
Applied EMC Standards EN 61000
Operating Temperature (°C) -5 to +50
Mounting Front Panel Mounting
Connection Terminals Screw with Socket
Connection Types Single Phases, 4 wires (star)
Measurement Range (V) AC 10-600
Berat (Kg) 2.0
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan