Maspion Water Kettle Whistling National Electric (Ceret Air) TKBE22 22cm 1unit

#Nomor SKU S013962906
Wishlist
Rating:
100% of 100
(1)
Rp269.900
Persediaan

Spesifikasi Produk

Model Number TKBE22
Unit 1unit
Material Aluminium
Knob Phenolic/Ebonit
Handle Phenolic/Ebonit
Finishing Outside Soft Anodize
Finishing Inside Soft Anodize
Cover Aluminium Cover
Color White
Size (cm) 22
Capacity (L) 4.5
Berat (Kg) 2.2
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 24 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
National Electric Whistling Kettle is a product of the Maspion brand from Maspion Logam Jawa. Kettle fitted with a device that emits an audible whistle when the water in the kettle starts to boil. The action of steam passing through the device causes vibration, in turn creating the sound. Whistle function when water boils.
Feature
Whistle function when water boils. Handle and Knob made from phenolic. Will not conduct heat and will not melt. Requires 550 Watt power electricity. Made of high-quality MASPION Carbon Steel, deliver heat from ignition well and faster. Carbon Steel can also store heat from ignition after the stove is turned off, thus keeping food warm before serving. The inside is coated with a quality non-stick layer, safe for food, and easy to clean. The outside is coated with a silicon-polyester layer which protects the Carbon Steel from direct heat and rust. Equipped with a comfortable phenolic handle and knob, will not deliver heat when held while cooking. The strainer made from iron wire coated with nickel-chrome, food-safe, even when it directly touches the hot oil.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk