Asus VivoBook 14 A412FA-EK54053T Pentium Gold 5405U, 512G PCIe, 4GB DDR4 Peacock Blue 14inch FHD 1unit

#Nomor SKU S013718800
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number A412FA-EK54053T
Unit 1unit
Processor Pentium Gold 5405U
Screen Size (inch) 14.0 (16:9) LED-backlit FHD (1920x1080) 60Hz Anti-Glare IPS-level Panel with 45% NTSC with wide 178° viewing angles
Storage 512G PCIe+32GB M.2 SSD(Intel TG)
Memory 4GB DDR4
Operation System Windows 10 Home
Dimensions (cm) 32.2x2.12x1.9
Berat (Kg) 1.5
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whether at work or play, ASUS VivoBook 14 is the compact laptop that immerses you in whatever you set out to do. Its new frameless four-sided NanoEdge display boasts an ultraslim 5.7mm bezel, giving an amazing 87% screen-to-body ratio for supremely immersive visuals. The new ErgoLift hinge design also tilts the keyboard up for more comfortable typing. VivoBook 14 is powered by up to the latest Intel Core i7 processor with discrete NVIDIA graphics and dual storage drives to help you get things done with the least amount of fuss. What’s more, it's available in four unique finishes to suit your style.
Feature
Networking Wi-Fi Integrated Wi-Fi 5 (802.11 ac (2x2)) Bluetooth Bluetooth 4.2 Interface 1 x COMBO audio jack 1 x Type-A USB2.0 1 x Type-A USB 3.1 (Gen 1) 1 x Type-C USB 3.0 (USB 3.1 Gen 1 / Gen 2) 1 x HDMI

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan