ENKA Electrodes for Mild Steel NK-68 (Kawat Las Elektrode) AWS A5.1 E6013 2.6mm 1pack(5kg)

#Nomor SKU S013712655
Wishlist
Rp369.900
Persediaan

Spesifikasi Produk

Model Number AWS A5.1 E6013
Unit 1pack(5kg)
Diameter (mm) 2.6
Length (mm) 360
Current Range (Amp) 60-110
Berat (Kg) 15.8
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NK-68 is a high titania type electrode for manual metal arc welding designed with excellent welding performances. It has arc stability, easy slag removal, low spatter and fumes, and smooth bead appearance. It is suitable for welding of steel sheets. APPLICATIONS All types of light gauge mild steel, fabrications, shipbuilding, pipes, machinery manufacturing and other wide range of mild steel structures. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 800°C - 1000°C for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan