KARCHER Professional Vacuum Cleaner Basah & Kering (Penyedot Debu) NT 75/1 Me Ec H 722 *EU 1unit

#Nomor SKU S013692469
Wishlist
Rating:
100% of 100
(1)
Rp63.999.900
Persediaan

Spesifikasi Produk

Model Number NT 75/1 Me Ec H 722 *EU
Unit 1unit
Part Number 1.667-239.0
Air Flow Rate (L/s) 61
Vacuum (mbar/kPa) 220/22
Maximum Rated Input Power (W) 1000
Voltage (V) 220-240
Container Capacity (L) 75
Sound Pressure Level (dBA) 76
Dimensions (mm) 640x540x925
Berat (Kg) 77.6
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 17 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NT 75/1 Me Ec H Z22 safety vacuum cleaner is a powerful, single motor wet and dry vacuum cleaner. It is particularly suited for use in potentially explosive atmospheres and removing explosive dust. It is approved for the removal of combustible dusts in dust explosion class zone 22 as well as for vacuuming health endangering dusts in dust class H. The brushless EC drive has a life expectancy of 5000 hours. In addition, the vacuum cleaner is also suitable for asbestos and numerous other applications. The machine is supplied with an electrically conductive and unmistakable suction hose (continuous antistatic system) - ideal for professional use. A fleece filter bag and safety filter set ensure safe dust disposal. Equipment - Suction hose, 4 m - Suction Tube, 1 piece(s), 1 m - Filter bag, fleece - Wet and dry floor nozzle, 360 mm - Crevice nozzle - Antistatic system - Stainless steel container - Flat pleated filter, Fibreglass - Push handle - Safety class, I - Steering roller stop - Dust class, H
Feature
Zone 22 + dust class M For combustible dusts in dust explosion classes, Zone 22 and health-endangering dusts, dust class M. Antistatic system All Kärcher safety vacuum cleaners feature a continuous antistatic system with conductive accessories. Variable speed control The brushless EC drive has a life expectancy of 5000 hours - ideal for continuous use.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk