KARCHER Professional Washstand for Parts Cleaning PC 100 M2 BIO *EU 1unit

#Nomor SKU S013692414
Wishlist
Rp52.999.900
Persediaan

Spesifikasi Produk

Model Number PC 100 M2 BIO *EU
Unit 1unit
Part Number 1.626-722.0
Pressure (MPa) '0.03
Flow Rate (L/hour) 900
Connected Load (kW) 1
Working Area (mm) 1041/660
Casing/Frame HDPE-Plastic
Maximum Temperature (°C) 40
Heating Output (kW) 1
Load Capacity (kg) 100
Tank Capacity (L) 80
Dimensions (mm) 925x1181x1067
Pressure (bar) 0.3
Berat (Kg) 10.0
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PC 100 M2 Bio manual parts cleaner combines effective oil and grease removal with a high standard of environmental protection. Instead of using solvents, tools, motor components and other oily and greasy parts are cleaned with a water-based detergent. When the washstand, which is designed for two people and a load of 100 kg, is filled for the first time, natural microorganisms are washed into the detergent through a filter mat. The microbes decompose the organic materials such as oils, lubricants and other greases that have been cleaned, thereby recycling the liquid in a natural and environmentally-friendly way. There is no need for regular water changes and the cost-intensive disposal of this waste water, while the cleaning performance stays at a consistently high level. Coarse dirt particles are removed by a metal sieve as a prefilter, fine particles up to 50 µm are reliably retained by the filter mat. This innovative and biological type of parts cleaning is particularly useful in the automotive and processing industry, as well as for workshops (cars, utility vehicles, local transport and rail services, military, etc.). Equipment - Brush (pervaded with cleaning agent) - Tap - Water level control
Feature
Convenient, safe and economical - High-quality, hard-wearing and long-lasting materials guarantee a long service life. Replaceable filter mat - Cleanliness guaranteed: for the filtration of fine particles up to 50 µm and releasing fresh microbes.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait