KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai) BD 50/70 R Bp Pack Classic 1unit

#Nomor SKU S013692322
Wishlist
Rp179.999.900
Persediaan

Spesifikasi Produk

Model Number BD 50/70 R Bp Pack Classic
Unit 1unit
Part Number 1.161-071.0
Practical Area Performance (m²/hour) 2000
Brush Speed (rpm) 180
Battery Voltage (V) 24
Rated Input Power/Amps (W) 1400
Fresh/Dirty Water Tank (L) 70/75
Theoretical Area Performance (m²/hour) 2805
Dimensions (mm) 1310x590x1060
Berat (Kg) 202.0
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 11 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
Feature
Easy operation Self-explanatory symbols and clear control panel. Brief familiarisation phases. Simple, yellow colour-coded control elements make the machine easy to use. Lithium-ion batteries optionally available Time saving: Can be fully charged in two hours, depending on the battery charger. Can also be topped up between full charges. Lifetime is several times longer than lead acid batteries or gel batteries. Instead of the usual 80% provided by conventional batteries, it can use the battery's entire capacity. Compact, slim design Extremely manoeuvrable machine. Clear view of surfaces to be cleaned. Easy to transport. Optional accessories: pre-sweep mop - Picks up dry dirt, thus supporting the cleaning process. - Helps to prevent blockages in the suction channel. Disc brush engineering - Robust construction style with integrated disc brush head. - High area performance thanks to large working width. - Brush replacement via pedal ejection.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan