KARCHER Professional High Pressure Cleaners Hot Water HDS 10/20-4 M *EU-I 1unit

#Nomor SKU S013692261
Wishlist
Rp84.999.900
Persediaan

Spesifikasi Produk

Model Number HDS 10/20-4 M *EU-I
Unit 1unit
Part Number 1.071-905.0
Flow Rate (L/hour) 500-1000
Working Pressure (MPa) 3-20
Connected Load (kW) 7.8
Power Cable (m) 5
Maximum Temperature at Supply 12°C (°C) 80-155
Fuel Tank (L) 25
Dimensions (mm) 1330x750x1060
Working Pressure (Bar) 30-200
Berat (Kg) 179.3
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uncompromising across the board: maximum pressure, maximum flow rate. The HDS 10/20-4 M hot water high-pressure cleaner is the most powerful machine in the Kärcher middle class. An innovative eco!efficiency mode as well as a precise cleaning agent dosing unit and the optimised burner engineering reduce environmental pollution and also benefit your wallet, whereas the patented nozzle technology, ceramic piston, turbo blower as well as the excellent pump efficiency ensure the best cleaning results. The operability, which is characterised for example by an intuitive dashboard, LED displays, as well as a clever mobility concept that makes handling the machine and its transport extremely easy is also optimal. What's more all service and maintenance work is also simple as all components are easily accessible and operating data can be called up easily at any time. Equipment - Cleaning agent function, 20 + 10 l tank - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - ANTI!Twist - Tanks for cleaning agent, calcification protection and fuel can be filled from the outside - Control panel with display light - Pressure cut-off - Pole reverse plug (3-phase) - Service electronics with LED display - Two detergent tanks - Dry-running protection APPLICATION AREAS - Vehicle cleaning - Device and machine cleaning - Workshop cleaning - Service station cleaning - Facade cleaning - Swimming pool cleaning - Cleaning of production facilities - Cleaning during production processes - Cleaning of sports facilities
Feature
Efficiency In the eco!efficiency mode the machine operates in the most economical temperature range (60°C) – with full water flow. The burner cycles are optimised to reduce fuel consumption by 20% compared to full-load operation. Maximum efficiency Highly efficient, tried-and-tested burner technology. Four-pole electric motor with three-piston axial pump. Water-cooled motor for a high level of performance and durability. Operational safety The large, integrated water fine filter reliably protects the high-pressure pump against small dirt particles. The integrated exhaust gas thermostat switches off the drive motor if the emission temperature exceeds 300 °C. The Soft Damping System (SDS) compensates for vibration and pressure peaks in the high-pressure system.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan