ONO SOKKI Digital Tachometer HT-3200 1unit

#Nomor SKU S013691127
Wishlist
Rp4.999.900
Persediaan

Spesifikasi Produk

Model Number HT-3200
Unit 1unit
Unit of Measure (r/minute) Low range: 0.1, High range: 5 to 10000
Operating Temperature Range (°C) 0 to +40
Dimensions (mm) 172x38.5x63
Power Supply 3 AAA batteries (1.5V), continuous use time about 20 hours
Storage Temperature Range (°C) -10 to +55
Range (rpm) Lo : 0.5 to 2,000.0; Hi : 5 to 10,000
Accuracy Low (Lo) range: 0.5 to 1249.9 r/min speeds Within ±0.1 r/min 1250.0 to 2000.0 r/min speeds Within ±0.2 r/min High (Hi) range: 5 to 10,000 r/min speeds Within ±1 r/min
M Code 09182905
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan