SONY Sound Bar HTS-S100F 1unit
Rp1.999.900
Persediaan
Spesifikasi Produk
| Model Number | HTS-S100F |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 900x64x88 |
| Amplifier Type | S-Master |
| Output Power (W) | 120 |
| Bluetooth Version | 4.2 |
| NFC | No |
| Input and output terminals | HDMI(ARC),Optical-audio input,USB type A |
| Sound Effect | Night Mode, Voice Mode |
| Speaker Structure | 2.0ch |
| Bar Speaker | 1 |
| Power Consumption (W) | 30 |
| SNI License | Yes |
| Berat (Kg) | 2.4 |
| Tanggal Produk Terdaftar | 20 April 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Enjoy your favourite TV shows in enhanced sound quality delivered by a 2 channel sound bar with a Bass Reflex speaker. The S100F’s slim profile design fits easily in your home and sits comfortably within any interiors. - Deep sound with Bass Reflex speaker - Compact, space saving design - Easy TV set up with HDMI ARC - High sound quality from S-Force Front Surround - Music play back with USB and Bluetooth
Feature
2 channels The two speaker setup delivers front surround sound from a compact unit. Bass Reflex speaker A speaker that delivers punchy bass without compromising detail and clarity, perfect for enjoying TV shows and music. One Cable HDMI ARC Send audio and control information from your TV using just one cable with HDMI ARC. Hear sound come from all around S-Force Front Surround technology emulates cinema style sound fields for rich, high-fidelity audio that fills the room. Stream with Bluetooth technology Stream music wirelessly with Bluetooth technology.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan