Honda Power Product Lawn Mower (Mesin Potong Rumput Dorong) HRJ196 1unit

Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number HRJ196
Unit 1unit
Engine Model GXV160
Type Engine 4-stroke,over head valve forced air-cooled
Engine Oil Capacity (L) 0.65
Fuel Tank Capacity (L) 1.5
Grass Bag Capacity (L) 60
Dimensions (mm) 1560x505x1025
Weight (kg) 41.0
Displacement (cm³) 163.0
Engine Net Power 2.7 kW (3.6 HP) at 3,000 rpm
Berat (Kg) 68.7
Tanggal Produk Terdaftar 17 April 2020
Terakhir Diperbaharui 03 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Honda HRJ196 has a larger heavy duty 19" alloy body. Powered by a Honda GXV160 OHV engine means there no shortage of power and easy starting every time. Features include a engine brake system for operators safety
Feature
The power rating of the engine indicated in this document is the net power output tested on a production engine for the engine model and measured in accordance with SAE J1349 at 3,600 rpm (Engine Net Power) and at 2,500 rpm (Engine Max. Net Torque). Mass production engines may vary from this value. Actual power output for the engine installed in the final machine will vary depending on numerous factors, including the operating speed of the engine in application, environmental conditions, maintenance, and other variables.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan