Abba-Rack Premium Series Wallmount Rack 19 inch 5U with Removable Side Panel Black 600mm 1unit

#Nomor SKU S013672591
Wishlist
Rp4.399.900
Persediaan

Spesifikasi Produk

Model Number 5U
Unit 1unit
Dimensions (mm) 600x750x600
Berat (Kg) 45.0
Tanggal Produk Terdaftar 17 April 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When you don't need a full server rack cabinet, consider a wallmount racks, they're versatile choice conversing space and money. our wallmount racks come in sizes, heights, and depths. The wallmount rack has a glass front so you can quickly monitor your installation. This cabinet is perfect for almost any wiring room.
Feature
- High-quality construction and design - 19inch standard installation - Double section welded frame structure - Easy operation and maintaining at the back - Cable entry at the top cover and bottom panel - Turning angle of rear door is above 180 degrees for ease of installation and service access - Available in 2 types front door : Acrylic & Perforated

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait