Fanvil Hotel IP Phone X3 1unit
Rp2.199.900
Persediaan
Spesifikasi Produk
Model Number | X3 |
---|---|
Unit | 1unit |
Keypads | 25 keys |
LCD Resolution (pixels) | 128x48 |
Display LCD | Dot Matrik with Backlit |
Power Talktime (hour) | 17 |
SIP Line | 2 |
Input Power (V/A) | DC 5/1 |
Power Consumption PoE (W) | 1.1 to 1.8 |
Working Humidity (%) | 10 to 65 |
Berat (Kg) | 0.8 |
Tanggal Produk Terdaftar | 09 April 2020 |
Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Key Note - HD Voice - X3P: Power over ethernet - Two Network interfaces (10M/100M) - 2-SIP Line Executive IP Phone - SIP2.0(RFC3261) & Correlative RFCs - Support L2TP and Open VPN - 128x50 Graphic LCD Display - RJ9 Headset Port - Smart and friendly user interface
Feature
Generic - 2 SIP Lines - HD Voice - User Friendly Graphical Menu with Help description - POE Enabled (X3P) - Handset (HS) / Hands-free (HF) / Headphone (HP) mode - Desktop / Wall-mount installation - External Power Supply (X3) - Economical and Environmental friendly package - Industrial Standard Certifications: CE/FCC Network Features - Physical: 10/100Mbps(X5), 10/100/1000Mbps(X5G) Ethernet, dual bridged port for PC bypass - IP Configuration: Static / DHCP / PPPoE - Network Access Control: 802.1x - VPN: L2TP (Basic Unencrypted) / OpenVPN - VLAN - QoS - SIP2.0 over UDP/TCP/TLS - RTP/RTCP/SRTP - STUN - PPPoE - 802.1x - SNTP - FTP/TFTP - HTTP/HTTPS - TR069 Fanvil X3P Soho IP Phone Call Features - Call out / answer / reject - Mute / Unmute (microphone) - Call Hold / Resume - Call Waiting - Intercom - Caller ID Display - Call Forwarding (Always/Busy/No Answer) - Call Transfer (Attended/Unattended) - Call Parking/Pick-up (depending on server) - Redial - Do-Not-Disturb (per line / per phone) - Auto-Answering (per line) - Voice Message (on server) - Local 3-way Conference - Hot Line Phone Features - Initialization Configuration Wizard - Up to 5 User Accounts / Profiles with individual phonebook/call log/configurations/PIN - Phone Accessibility Control by User PIN - Intelligent Phonebook (up to 500 entries total) - Cloud Phonebook (XML) - Intelligent Contact Number Matching / Filtering - Call log (300 entries total, in/out/missed) - Call Connection Quality (QoS) Measurement and Indication - Voice Message Waiting Indication (VMWI) - Network Time Synchronization Audio - HD Voice Microphone/Speaker (Handset/Hands-free, 0 ~ 7KHz Frequency Response) - Wideband ADC/DAC 16KHz Sampling - Narrowband CODEC: G.711a/u, G.723.1, G.726-32K, G.729AB - Wideband CODEC: G.722 - Full-duplex Acoustic Echo Canceller (AEC) – Hands-free Mode, 96ms tail-length - Voice Activity Detection (VAD) / Comfort Noise Generation (CNG)/Background Noise Estimation (BNE)/Noise Reduction (NR) - Packet Loss Concealment (PLC) - Dynamic Adaptive Jitter Buffer up to 300ms - DTMF: In-band, Out-of-Band – DTMF-Relay(RFC2833) / SIP INFOKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan