Spesifikasi
| Keypads | 25 keys |
|---|---|
| LCD Resolution (pixels) | 128x48 |
| Display LCD | Dot Matrik with Backlit |
| Power Talktime (hour) | 17 |
| SIP Line | 2 |
| Input Power (V/A) | DC 5/1 |
| Power Consumption PoE (W) | 1.1 to 1.8 |
| Working Humidity (%) | 10 to 65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Key Note - HD Voice - X3P: Power over ethernet - Two Network interfaces (10M/100M) - 2-SIP Line Executive IP Phone - SIP2.0(RFC3261) & Correlative RFCs - Support L2TP and Open VPN - 128x50 Graphic LCD Display - RJ9 Headset Port - Smart and friendly user interface
Feature
Generic - 2 SIP Lines - HD Voice - User Friendly Graphical Menu with Help description - POE Enabled (X3P) - Handset (HS) / Hands-free (HF) / Headphone (HP) mode - Desktop / Wall-mount installation - External Power Supply (X3) - Economical and Environmental friendly package - Industrial Standard Certifications: CE/FCC Network Features - Physical: 10/100Mbps(X5), 10/100/1000Mbps(X5G) Ethernet, dual bridged port for PC bypass - IP Configuration: Static / DHCP / PPPoE - Network Access Control: 802.1x - VPN: L2TP (Basic Unencrypted) / OpenVPN - VLAN - QoS - SIP2.0 over UDP/TCP/TLS - RTP/RTCP/SRTP - STUN - PPPoE - 802.1x - SNTP - FTP/TFTP - HTTP/HTTPS - TR069 Fanvil X3P Soho IP Phone Call Features - Call out / answer / reject - Mute / Unmute (microphone) - Call Hold / Resume - Call Waiting - Intercom - Caller ID Display - Call Forwarding (Always/Busy/No Answer) - Call Transfer (Attended/Unattended) - Call Parking/Pick-up (depending on server) - Redial - Do-Not-Disturb (per line / per phone) - Auto-Answering (per line) - Voice Message (on server) - Local 3-way Conference - Hot Line Phone Features - Initialization Configuration Wizard - Up to 5 User Accounts / Profiles with individual phonebook/call log/configurations/PIN - Phone Accessibility Control by User PIN - Intelligent Phonebook (up to 500 entries total) - Cloud Phonebook (XML) - Intelligent Contact Number Matching / Filtering - Call log (300 entries total, in/out/missed) - Call Connection Quality (QoS) Measurement and Indication - Voice Message Waiting Indication (VMWI) - Network Time Synchronization Audio - HD Voice Microphone/Speaker (Handset/Hands-free, 0 ~ 7KHz Frequency Response) - Wideband ADC/DAC 16KHz Sampling - Narrowband CODEC: G.711a/u, G.723.1, G.726-32K, G.729AB - Wideband CODEC: G.722 - Full-duplex Acoustic Echo Canceller (AEC) – Hands-free Mode, 96ms tail-length - Voice Activity Detection (VAD) / Comfort Noise Generation (CNG)/Background Noise Estimation (BNE)/Noise Reduction (NR) - Packet Loss Concealment (PLC) - Dynamic Adaptive Jitter Buffer up to 300ms - DTMF: In-band, Out-of-Band – DTMF-Relay(RFC2833) / SIP INFOProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
