Dahua Kamera CCTV Seri HAC (Kamera Pengaman) HAC-T1A41 1unit
Rp299.900
Persediaan
Spesifikasi Produk
| Model Number | HAC-T1A41 |
|---|---|
| Unit | 1unit |
| Image Sensor (inch) | 1/2.7 CMOS |
| Scanning System | Progressive |
| Effective Pixels | 2560(H)x1440(V), 4MP |
| IR Distance (m) | Up to 20 |
| Focal Length (mm) | 3.6 (2.8mm, 6mm Optional) |
| Pan/Tilt/Rotation (°) | Pan: 0 to 360 Tilt: 0 to 78 Rotation: 0 to 360 |
| Power Consumption (W) | Max. 2.9 |
| Dimensions (mm) | 85x85x69 |
| Casing | Plastic |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 08 April 2020 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
System Overview Experience 1080P full HD video and the simplicity of using existing cabling infrastructure with HDCVI. The Cooper series 1080P HDCVI camera features a compact design and offers a high quality image at a friendly price. It offers various vari-focal/fixed lens models with a multi-language OSD and HD/SD switchable output. Its structural flexibility and high costperformance makes the camera an ideal choice for SMB solutions. Functions 4 Signals over 1 Coaxial Cable HDCVI technology supports 4 signals to be transmitted over 1 coaxial cable simultaneously, i.e. video, audio*, data and power. Dual-way data transmission allows the HDCVI camera to interact with the HCVR, such as sending control signal or triggering alarm. Moreover, HDCVI technology supports PoC for construction flexibility. * Audio input is available for some models of HDCVI cameras. Long Distance Transmission HDCVI technology guarantees real-time transmission at long distance without any loss. It supports up to 800m(1080P)/1200m(720P) transmission via coaxial cable, and up to 300m(1080P)/450m(720P) via UTP cable.* *Actual results verified by real-scene testing in Dahua's test laboratory. Simplicity HDCVI technology inherits the born feature of simplicity from traditional analog surveillance system, making itself a best choice for investment protection. HDCVI system can seamlessly upgrade the traditional analog system without replacing existing coaxial cabling. The plug and play approach enables full HD video surveillance without the hassle of configuring a network. Smart IR The camera is designed with microcrystalline LED IR illumination for best lowlight performance. Smart IR is a technology to ensure brightness uniformity in B/W image under low illumination. Dahua’s unique Smart IR adjusts to the intensity of camera's infrared LEDs to compensate for the distance of an object, and prevents IR LEDs from overexposing images as the object come closer to the camera. Multi-formats The camera supports multiple video formats including HDCVI, CVBS and other two common HD analog formats in the market. The four formats can be switched over through OSD menu or by PFM820(UTC controller). This feature makes the camera to be compatible with not only HCVRs but also most end users’ existing HD/SD DVRs. Multi-language OSD OSD menu provides multiple image adjustments and function settings to meet the requirements of different monitoring scenes. The OSD menu includes configurations such as backlight mode, day/night, white balance, privacy mask and motion detect. The camera supports 11 languages for OSD menu, namely, Chinese, English, French, German, Spanish, Portuguese, Italian, Japanese, Korean, Russian and Polish. Protection The camera's outstanding reliability is unsurpassed due to its rugged design. The camera is protected against water and dust with IP67 ranking, making it suitable for indoor or outdoor environments. With working temperature range of -40°C to +60°C (-40°F to +140°F), the camera is designed for extreme temperature environments. Supporting ±30% input voltage tolerance, this camera suits even the most unstable power supply conditions. Its 4KV lightning rating provides protection against the camera and its structure from the effects of lightning.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20Kamera%20CCTV%20Seri%20HAC%20(Kamera%20Pengaman)/Dahua%20Kamera%20CCTV%20Seri%20HAC%20(Kamera%20Pengaman)%20HAC-T1A41%201unit/osS013629892-1.jpg)