KARCHER HOME & GARDEN High Pressure Hose Kit (Kit Selang Tekanan Tinggi) HK 4 1unit

#Nomor SKU S013629366
Wishlist
Rp519.900
Persediaan

Spesifikasi Produk

Model Number HK 4
Unit 1unit
Maximum Temperature (°C) 40
Maximum Pressure (bar) 120
Length (m) 4
Dimensions (mm) 551x190x188
Weight (kg) 0.8
Berat (Kg) 1.8
Tanggal Produk Terdaftar 08 April 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessory kit including 4 metre pressure hose, ergonomical high-pressure gun and adapter for retrofitting the practical Quick Connect adapter for the K 2. The ideal upgrade set for all Karcher high-pressure cleaners manufactured since 1992 (except models with hose reel).
Feature
Adapter Simple separation of the pressure hose from the spray gun and device. High-pressure hose With Quick Connect adapters for quick attachment. High-pressure gun For ergonomical working.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan