LOCTITE 290 Threadlocker Lem Baut EN/CH/JP 250ml 1pc

#Nomor SKU S013628796
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Unit 1pc
Agency Approvals / Specifications CFIA Listed, MIL-S-46163A for existing designs, NSF P1, NSF/ANSI 61
Color Green
Fixture Time 20-60 min.
Full Cure Temperature (°F) 77
Specific Gravity (g/l) 1.08
Specific Gravity Temperature (°C) 25
Substrates Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
Temperature (°F) -65 up to 300
Max. Thread Size M6
Viscosity 25-55
Viscosity Temperature (°F) 77
Maximum Thread Size M2 to M12 (1/16 to ½inch)
Temperature Resistance (°C) 150
Breakaway/Prevail Torque (N m) 10/29
Cure Time (minute/hour) (Fixture/Cure Strength) 20/24
Temperature Range (°С) -54 to 149
Fixture Time Steel (minute) 20
Size (ml) 250
Type of Product Threadlocking Adhesive
Chemical Type Dimethacrylate ester
Berat (Kg) 0.3
Tanggal Produk Terdaftar 07 April 2020
Terakhir Diperbaharui 12 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOCTITE® 290 is a liquid medium to high-strength threadlocker designed for the locking and sealing of threaded fasteners. Because of its low viscosity and capillary action, the product wicks between engaged threads and eliminates the need for disassembly prior to application. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. The product can also fill porosities in welds, castings and powdered metal parts.
Wicking Grade – Medium to High Strength
150°C Service Temperature
Oil tolerant
Preassembled Fasteners upto M12
Works on all metal substrates

Threadlocking adhesive - medium/ high strength. Ideal for locking preassembled fasteners. LOCTITE® 290 is a liquid medium/high-strength threadlocker designed for the locking and sealing of threaded fasteners. Because of its low viscosity and capillary action, the product wicks between engaged threads and eliminates the need for disassembly prior to application. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. The product can also fill porosities in welds, castings and powdered metal parts.
Feature
Prevents loosening and leakage from shock & vibration: It wicks into the grooves between the mating threads and cures into a hard thermoset plastic that strengthens the assembly against shocks and seals the threads.
Ideal for preventive maintenance as this is a wicking grade product which eliminates the need for disassembling prior to application.
Ideal for locking preassembled fasteners, e.g. instrumentation fasteners, electrical connectors and set screws.
Low viscosity product: The low viscosity of this product makes it ideal for occupying the tiniest of gaps between the threads so that proper clamp load in maintained.
Fluorescent: It has a characteristic green colour that fluoresces under UV light. This helps during service to detect as to whether or not the product had been applied.


Ideal for locking preassembled fasteners, e.g. instrumentation fasteners, electrical connectors and set screws Works on metal only Proven to be tolerant of minor contamination due to industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids Requires heat for disassembly

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan