LOCTITE Threadlocker 290 (Lem Baut)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900
Spesifikasi
Agency Approvals / SpecificationsCFIA Listed, MIL-S-46163A for existing designs, NSF P1, NSF/ANSI 61
ColorGreen
Fixture Time20-60 min.
Full Cure Temperature (°F)77
Specific Gravity (g/l)1.08
Specific Gravity Temperature (°C)25
Size (ml)250
Breakaway/Prevail Torque (N m)10/29
Chemical TypeDimethacrylate ester
Cure Time (minute/hour)(Fixture/Cure Strength) 20/24
Fixture Time Steel (minute)20
Max. Thread SizeM6
Maximum Thread SizeM2 to M12 (1/16 to ½inch)
SubstratesMetal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
Temperature (°F)-65 up to 300
Temperature Range (°С)-54 to 149
Temperature Resistance (°C)150
Type of ProductThreadlocking Adhesive
Viscosity25-55
Viscosity Temperature (°F)77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan