LOCTITE SF 770 BO1.75 Oz EN/CH/JP 1pc

#Nomor SKU S013628628
Wishlist
Rp359.900
Persediaan

Spesifikasi Produk

Unit 1pc
Application Method Pre-Applied
Chemical Basis/Base Heptane
Color Clear: Ultra Clear
Key Characteristics Adhesion: Improves Adhesion
Storage Temperature (°C) -40
Substrates Polyethylene
Viscosity 1.25 mPa.s (cP) Brookfield
Viscosity Temperature (°F) 77
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 April 2020
Terakhir Diperbaharui 12 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface Preparation - polyolefin primer. Ideal for difficult-to-bond plastics. LOCTITE® SF 770 is a primer used to make polyolefin and other low-energy surfaces suitable for bonding with LOCTITE instant adhesives. The cured performance of LOCTITE® instant adhesives is ensured on such treated surfaces. It is only recommended for difficult-to-bond substrates which include polyethylene, polypropylene, polytetrafluoroethylene (PTFE) and thermoplastic rubber materials. LOCTITE SF 770 is not recommended in assemblies where high peel strength is required.
Feature
Only for difficult-to-bond plastics Improves adhesion of instant adhesives to polyolefins and other low surface energy plastics

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait