Cyber Power Smart Application UPS System Online S Series (Unit Only) OLS3000EXL 1unit

#Nomor SKU S013499440
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number OLS3000EXL
Unit 1unit
Capacity (VA) 3000
Capacity (W) 2700
Output voltage (V) 208 ± 1% / 220 ± 1% / 230 ± 1% / 240 ± 1%
Outlet Type IEC C19 x 1 / Hardwire Terminal Block x 1 / IEC C13 x 4
Phase Single Phase
Input Voltage Range (V) AC 190-300
Input Frequency (Hz) 50 ± 10, 60 ± 10
Rated Input Current (A) 13.4
Berat (Kg) 14.8
Tanggal Produk Terdaftar 24 March 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CyberPower OLS3000EXL is a high-performance UPS featuring online double-conversion topology, which provides seamless Pure Sine Wave power for mission-critical devices such as NAS and servers, DVRs/surveillance systems, transportation and infrastructure, and emergency systems. It’s typically integrated in the back office, server room, and data center environment. What's in the box 1. OLS3000EXL UPS2. Power Cord3. USB Cable4. Phone Line5. User's Manual * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
Peringatan
1. Unit Only 2. Garansi 1 tahun 3. Belum Termasuk biaya material dan instalasi 4. Untuk kebutuhan voltage khusus spt 110VAC atau 120VAC, mohon hubungi customer service kami
Feature
- Online (Double Conversion) UPS Topology - ECO Mode - Generator Compatible - Overload Protection - Zero Transfer Time - Smart Battery Management (SBM) - Extended Battery Module (EBM) - Surge and Spike Protection - EMI and RFI Filtration - Phone/Fax/Modem/DSL/Network Protection - LCD Status Display - Emergency Power Off (EPO) Port - PowerPanel Management Software - SNMP/HTTP Remote Management Capability (Optional) - Tower Form Factor TYPICAL APPLICATION - SOHO Office - Office - Back Office - Server Room - Data Center - Supermarket - Factory - Airport - Train Station - Security Systems - Surveillance Systems - Telecom Devices - Networking Devices - NAS/Storage Devices - Satellite Devices - Computers - Workstations

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan