Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only) HSTP3T120KE 1unit

#Nomor SKU S013498993
Wishlist
Rp599.999.900
Persediaan

Spesifikasi Produk

Model Number HSTP3T120KE
Unit 1unit
Dimensions (mm) 755x1600x1130
Capacity (W) 108000
Rated Input Current (A) 165
Outlet Type Hardwire Terminal Block x 1
Certifications CE, IEC62040-1, IEC62040-2
Storage Temperature (°C) -40 to 70
Operating Temperature (°C) 0 to 40
Phase Three Phase Tower UPS
Berat (Kg) 313.0
Tanggal Produk Terdaftar 24 March 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CyberPower HSTP3T120KE 3-Phase online UPS with in-built battery provides long-lasting power backup for data closets, transportation and infrastructure, and emergency systems. With parallel redundancy capability, the HSTP33 (3-Phase) Series UPS is ideal for critical applications in server rooms, data centers, industrial factories, and power generation plants that require high capacity, high reliability, and extended runtimes. With integrated IGBT technology and intelligent DSP-based control, the UPS produces less input total harmonic distortion (THDi) and achieves higher power efficiency up to 98% in Economy Mode, making it the most efficient UPS in the industry. Higher operating efficiency equates to lowered BTU heat dissipation and lowered idle power consumption, resulting in an operating expense reduction and a lower carbon footprint. To improve operating efficiency, the UPS system works in bypass mode under normal conditions, during which the inverter is kept on standby. During power failures, the UPS switches to battery mode and the inverter continuously supplies the critical load to the connected equipment. What's in the box 1. HSTP3T120KE UPS2. Maintenance Bypass PDU3. User's Manual * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
Peringatan
1. Unit Only 2. Garansi 1 tahun 3. Belum Termasuk biaya material dan instalasi 4. Untuk kebutuhan voltage khusus spt 110VAC atau 120VAC, mohon hubungi customer service kami
Feature
- Three Phase Tower UPS - Online (Double Conversion) UPS Topology - ECO Mode - LCD Touch Panel - UPS Parallel Expansion - Dual Inputs - Generator Compatible - Pure Sine Wave Output - Overload Protection - Maintenance Bypass Switch - LCD Status Display - Emergency Power Off (EPO) Port - PowerPanel Management Software TYPICAL APPLICATION - Server Room - Data Center - Factory - Airport - Train Station - Security Systems - Surveillance Systems - Telecom Devices - Networking Devices - NAS/Storage Devices - Satellite Devices - Aircon/Heaters/Fridges - Motors/Water Pump

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan