APC Easy UPS SRV SRV3KI 3000VA 230V 1pc

#Nomor SKU S013478803
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number SRV3KI
Unit 1pc
Output Power Capacity (kW/kVA) 2.4/ 3.0
Nominal Input Voltage (V) 230
Input Connections IEC-320 C14
LCD Graphics Display Text and mimic diagrams that display modes of operation, system parameters and alarms.
LED Indicators Provide easy-to-read status of the unit and utility power conditions.
Maximum Configurable Power (kW/kVA) 2.4 / 3.0
Other Output Voltages 220, 240
Load Crest Factor 0.12569444444
Topology Double Conversion Online
Waveform type Sine Wave
Input Frequency (Hz) 40 - 70
Number of Power Cords 1
Other Input Voltages 220, 240
Battery Type Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
Typical Recharge Time (hour) 4
Control Panel Multi-function LCD status and control console
Surge Energy Rating (J) 600
Maximum Height (mm) 336
Maximum Width (mm) 190
Maximum Depth (mm) 425
Berat (Kg) 29.0
Tanggal Produk Terdaftar 11 March 2020
Terakhir Diperbaharui 25 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, USB cable, User Manual

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait