CAMP HMS Nitro Lock Carabiner 1199 1pc
Rp469.900
Persediaan
Spesifikasi Produk
| Model Number | 1199 |
|---|---|
| Unit | 1pc |
| Height (mm) | 104 |
| Width (mm) | 74 |
| Gate Opening (mm) | 21 |
| Major Axis (kN) | 21 |
| Minor Axis (kN) | 9 |
| Open Gate (kN) | 7 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 06 March 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Our lightest and most compact belay carabiner Rounded body shape and thinner gate The new body shape also increases both open gate and minor axis strength Keylock nose reduces snagging One of the lightest locking carabiners in the world! The HMS Nitro Lock, featuring a new rounded body shape and thinner gate, has been designed to maximize both safety and performance. The new design offers an optimal area for working with the Italian hitch knot (HMS) and increases the strength in gate-open and minor axis positions. I-Beam construction delivers a high strength-to-weight ratio while still maintaining a rope friendly radius. The keylock nose on the HMS Nitro Lock has also been profiled to fit flawlessly into the tension release point on the Piu 2 belay device for releasing a second after they’ve weighted the rope.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/CAMP%20HMS%20Nitro%20Lock%20Carabiner/CAMP%20HMS%20Nitro%20Lock%20Carabiner%201199%201pc/coS013470456-1.jpg)