CAMP HMS Nitro Lock Carabiner

Sebelum PPN:
Rp559.900
Spesifikasi
Height (mm)104
Width (mm)74
Gate Opening (mm)21
Major Axis (kN)21
Minor Axis (kN)9
Open Gate (kN)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our lightest and most compact belay carabiner Rounded body shape and thinner gate The new body shape also increases both open gate and minor axis strength Keylock nose reduces snagging One of the lightest locking carabiners in the world! The HMS Nitro Lock, featuring a new rounded body shape and thinner gate, has been designed to maximize both safety and performance. The new design offers an optimal area for working with the Italian hitch knot (HMS) and increases the strength in gate-open and minor axis positions. I-Beam construction delivers a high strength-to-weight ratio while still maintaining a rope friendly radius. The keylock nose on the HMS Nitro Lock has also been profiled to fit flawlessly into the tension release point on the Piu 2 belay device for releasing a second after they’ve weighted the rope.

Ulasan Produk

Tidak ada ulasan