WURTH Bond+Seal White 300ml 1pc

#Nomor SKU S013468323
Wishlist
Rp319.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (ml) 300
Chemical Basis Single Component Polyurethane
Color White
Container Cartridge
Temperature Range (°C) - 40 to 90
Flashing Point (°C) 70
Berat (Kg) 0.3
Tanggal Produk Terdaftar 06 March 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Elastic PU adhesive and sealant for a wide range of applications Universal application Outstanding adhesive strength on a wide range of materials and surfaces. Approved for use with foodstuffs (ISEGA certificate)
- Harmless to health in hardened state
- Suitable for gluing and sealing in food processing areas Highly elastic
- Bonding of identical and different substances possible
- Compensation of different material expansions
- Absorbs vibrations and sounds Long skin formation time
- Allows bonding or sealing of complex components
- Also ideal for large surfaces
- Assembly components can be repositioned

Application area :
- For a wide range of bonding and sealing work on surface materials such as metal, painted surfaces, wood, stone, concrete and plastic (polyester and hard PVC).
Feature
- Can be ground/painted
- Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).
- Not corrosive
- Avoids corroding the metal
- Odourless
- Silicon-free
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan