UNICAL Grease Unoba EP-3 Golden Brown 500g 1pc
Rp82.900
Persediaan
Spesifikasi Produk
| Model Number | Unoba EP-3 |
|---|---|
| Unit | 1pc |
| Structure | Long Fibre |
| Texture | Smooth |
| Color | Golden Brown |
| Size (kg) | 0.5 |
| Dropping Point Temperature (°F) | 700.0 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 21 February 2020 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
UNICAL UNOBA EP-3 700°F is a multi-purpose high quality and severe-temperature grease that positively will not melt, run or drip at any temperature. UNOBA EP-3 stays in place longer to eliminate the need for frequent lubrication - saves you time and money. Fortified with special EP additives, it provides longer bearing life under heavy loads and less wear under moderate loads. UNICAL UNOBA - EP 3 offers constant protection against shock loading and has an excellent rust and corrosion protection. UNOBA - EP 3 is specially engineered for Heavy equipment, high-speed bearings, factories equipment, machinery Etc. It is highly recommended for various industries such as mining, pulp & paper, agricultural, cement and materials handling amongst others. You can safely and confidently use for almost any type of grease lubrication for reliable and long-lasting results.
Feature
Use UNICAL UNOBA EP-3 700°F for: - Factory Equipment - Heavy Equipment Industry - Construction Machinery - Industrial Tractors - Bearings - All Types of Machinery - All Types of Vehicle Lubrication - Marine and Dockside Equipment
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/UNICAL%20Grease%20Unoba%20EP-3/UNICAL%20Grease%20Unoba%20EP-3%20Golden%20Brown%20500g%201pc/3yS013425142-1.jpg)