Osram LED Ambient Tuning Lights LED INT 201 12V 1.5W 1set

#Nomor SKU S013391010
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number LED INT 201
Unit 1set
Nominal Voltage (V) 12
Nominal Wattage (W) 1.5
Luminous Flux (Lm) 20
Width (mm) 10
Length (mm) 305
Height (mm) 3.5
Berat (Kg) 0.5
Tanggal Produk Terdaftar 29 January 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the LEDambient TUNING LIGHTS you can design your vehicle interior to your personal taste. The flexible LED strips come in over 16 different light colors and brightness levels, as well as five different operating modes. The lighting can thus be arranged to individual preference to create the desired mood. The LEDambient TUNING LIGHT can be quickly and easily fitted using the self-adhesive LED strips.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan