Osram Car LED Bulb Ambient Tuning Lights (Lampu LED Mobil)

Sebelum PPN:
Rp999.900
Spesifikasi
Nominal Voltage (V)12
Nominal Wattage (W)1.5
Luminous Flux (Lm)20
Width (mm)10
Length (mm)305
Height (mm)3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the LEDambient TUNING LIGHTS you can design your vehicle interior to your personal taste. The flexible LED strips come in over 16 different light colors and brightness levels, as well as five different operating modes. The lighting can thus be arranged to individual preference to create the desired mood. The LEDambient TUNING LIGHT can be quickly and easily fitted using the self-adhesive LED strips.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait