DORMER Taper Shank Drill HSS A130 A13020.0 20mm 1pc

#Nomor SKU S013383237
Wishlist
Rating:
100% of 100
(1)
Rp849.900
Persediaan

Spesifikasi Produk

Model Number A13020.0
Unit 1pc
Diameter Cutting D1 (mm) 20
Material HSS (High Speed Steel)
Overall Length L1 (mm) 238
Flute Length (L2) (mm) 140
Taper Shank MK 2
Point Angle (°) 118
Coating Steam Tempered (Steam Oxide) Surface Treatment
Berat (Kg) 0.5
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 25 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For removing material to create holes on a surface.
Feature
- A conventional 118° point, thinned above 14mm diameter for easy penetration into the workpiece. - Robust flute construction provides excellent cross sectional strength ehn drilling conditions are not always ideal. - Morse taper shank allows the drill to be held directly in the spindle of the machine. - DIN345
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk