Takamiya Top Catch Clamp Quick 37 Orthogonal CK-R37Q-M 1pc

Rp249.900
Persediaan

Spesifikasi Produk

Model Number CK-R37Q-M
Unit 1pc
Type Orthogonal
Standard Certified by the Japan Temporary Industrial Association
Mass (kg) 1
M Code 52957467
Berat (Kg) 1.0
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to connect H steel and single pipe. This is an improved product that can switch between vertical and horizontal with one touch of the normal catch clamp.
Feature
Simple operation that can be used immediately by moving 90 degrees to the position to use The catch body is a hot forged product with excellent strength, durability and corrosion resistance. Certified by the Japan Temporary Industry Association.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan