Horiba Laquatwin Compact Electric Conductivity (Conductivity Ec) Meter EC-33B 1unit
Rp6.099.900
Persediaan
Spesifikasi Produk
| Model Number | EC-33B |
|---|---|
| Unit | 1unit |
| Weight (g) | Approx. 50 (excluding batteries) |
| Resolution | (1) 0 to 199 microS / cm: 1 microS / cm (2) 200-1999microS / cm: 1microS / cm (3) 2.00 to 19.99mS / cm: 0.01mS / cm (4) 20.0-199.9mS / cm: 0.1mS / cm |
| Sample Volume (ml) | 0.12 or more |
| Temperature Display | 0-50 degrees Celsius / 0.1 degrees Celsius |
| Operating Humidity Range | 85% relative humidity or less (no condensation) |
| Operating Temperature Range (°C) | 5 to 40 |
| Battery Life (hour) | Continuous use Approx. 400 (when backlight off is set) |
| Main Material | ABS resin |
| Measurement Principle | AC two-pole method |
| Accuracy | +/- 2% F.S for range (1) to (3), +/- 5% F.S for range (4) |
| External Dimensions (mm) | 164 x 29 x 20 (excluding protrusions) |
| Measurement Item | Electric conductivity |
| Proofreading | Up to 3 points |
| Measurement Range | Electric conductivity: 0 to 199.9mS / cm (0 to 19.9S / m) TDS conversion: 0 to 9900ppm |
| Power Supply | 2 coin-type lithium batteries 3V (CR2032) |
| Display Method | Custom (monochrome) digital LCD display |
| Accessories | 2 coin-type lithium batteries (CR2032), 1 dropper, instruction manual, quick manual, storage case, 1 standard conductivity (1.41 mS / cm) (14 mL), 1 treatment solution (14 mL) |
| M Code | 70342308 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 28 January 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Rainwater, rivers, lakes, marshes, tropical fish breeding water, soil, salt damage countermeasures, etc. Main functions : Automatic range switching / standard solution automatic recognition Temperature conversion (25 degrees Celsius temperature conversion coefficient 2% fixed) Temperature sensor adjustment function / auto hold auto stability function (Factor (0.4 to 1.0), 442, NaCl, EN27888)
Warning
* Unavailable underwaterFeature
This is a compact electric conductivity meter that measures electric conductivity (conductivity, EC) with a very small amount (0.12 mL or more) of sample. From tiny sample measurement such as rain pollution check to immersion measurement in EC measurement in agriculture, it can be used freely. There is also a convenient TDS conversion display.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Meter/Horiba%20Laquatwin%20Compact%20Electric%20Conductivity%20(Conductivity%20Ec)%20Meter%20EC-33B%201unit/f3S013305543-1.jpg)