Spesifikasi
| Weight (g) | Approx. 50 (excluding batteries) |
|---|---|
| Resolution | (1) 0 to 199 microS / cm: 1 microS / cm (2) 200-1999microS / cm: 1microS / cm (3) 2.00 to 19.99mS / cm: 0.01mS / cm (4) 20.0-199.9mS / cm: 0.1mS / cm |
| Sample Volume (ml) | 0.12 or more |
| Temperature Display | 0-50 degrees Celsius / 0.1 degrees Celsius |
| Operating Humidity Range | 85% relative humidity or less (no condensation) |
| Accessories | 2 coin-type lithium batteries (CR2032), 1 dropper, instruction manual, quick manual, storage case, 1 standard conductivity (1.41 mS / cm) (14 mL), 1 treatment solution (14 mL) |
| Accuracy | +/- 2% F.S for range (1) to (3), +/- 5% F.S for range (4) |
| Battery Life (hour) | Continuous use Approx. 400 (when backlight off is set) |
| Display Method | Custom (monochrome) digital LCD display |
| External Dimensions (mm) | 164 x 29 x 20 (excluding protrusions) |
| Main Material | ABS resin |
| Measurement Item | Electric conductivity |
| Measurement Principle | AC two-pole method |
| Measurement Range | Electric conductivity: 0 to 199.9mS / cm (0 to 19.9S / m) TDS conversion: 0 to 9900ppm |
| Operating Temperature Range (°C) | 5 to 40 |
| Power Supply | 2 coin-type lithium batteries 3V (CR2032) |
| Proofreading | Up to 3 points |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rainwater, rivers, lakes, marshes, tropical fish breeding water, soil, salt damage countermeasures, etc. Main functions : Automatic range switching / standard solution automatic recognition Temperature conversion (25 degrees Celsius temperature conversion coefficient 2% fixed) Temperature sensor adjustment function / auto hold auto stability function (Factor (0.4 to 1.0), 442, NaCl, EN27888)
Warning
* Unavailable underwaterFeature
This is a compact electric conductivity meter that measures electric conductivity (conductivity, EC) with a very small amount (0.12 mL or more) of sample. From tiny sample measurement such as rain pollution check to immersion measurement in EC measurement in agriculture, it can be used freely. There is also a convenient TDS conversion display.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Meter/f0P103665540-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
