Niigata Seiki (SK) Digital Cylinder Gauge (Pengukur Diameter Dalam) WCDI-35D 1unit

#Nomor SKU S013303358
Wishlist
Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number WCDI-35D
Unit 1unit
Repeatability (µm) 3
Power Supply CR2032 (attached for test)
Washer Number 0.5, 1
Number of Rods 9
Effective Stroke Of Contact Point (mm) 1.2
Measuring Range (mm) 18-35
Adjacent Error (µm) 5
Anvil 12 (sub lot 1)
Weight (g) 450
Replacement Washers (sheets) 2
Finish Material Body: steel
Minimum Display (mm) 0.002
Scale Interval (mm) 0.002
Replacement Rod (mm) 18, 20, 22, 24, 26, 28, 30, 32, 34
Wide Range Accuracy (µm) 15
TRUSCO Number 161-4973
M Code 50846137
Berat (Kg) 1.0
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For inner diameter measurement
Warning
* Each accuracy does not include quantization error (+/- 1 count). * Each accuracy is a value including the attached dial gauge.
Feature
Inspection table with numerical values at the time of inspection is provided for accuracy assurance. With digital indicator. Digital indicator and protective cover set.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan