Yutaka Make Cremona Braided Rope (Tali Tambang) RX-6 100m 1roll

#Nomor SKU S013303051
Wishlist
Rp9.899.900
Persediaan

Spesifikasi Produk

Model Number RX-6
Unit 1roll
Package Presentation Drum winding
Thickness (phi mm) 12
Rope Specification braided rope
Length (m) 100
Weight (g) 7560
Material Vinylon
M Code 86329354
Berat (Kg) 1.0
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Various bindings, tents, tarps, etc.
Feature
A strong rope that is easy to handle and easy to handle, has excellent weather resistance and durability. Although the strength is reduced by about 40% compared to three hits, the rope has less frictional resistance and is less likely to twist.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait