Yoshitake Water Hammer Wp-1 Series WP-1-20 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | WP-1-20 |
|---|---|
| Unit | 1pc |
| Dimension B (mm) | 32 |
| Applicable Fluid | Cold / hot water / tap water |
| Dimension H (mm) | 154 |
| Material (pipe) | copper |
| Maximum Flow Velocity (m/s) | 3 |
| Connection | JIS R |
| Mass (kg) | 0.3 |
| Maximum Temperature (°C) | 90 |
| Maximum Pressure (MPa) | 1 |
| Body Material | brass |
| Nominal Diameter | 20A (3 / 4B) |
| Filling Pressure (MPa) | 0.15 |
| Dimension A (mm) | 28.3 |
| TRUSCO Number | 382-6317 |
| M Code | 10812024 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 28 January 2020 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Feature
Gently absorbs water hammer in high-rise buildings with high water pressure. Slim and compact. Piping can be horizontal or vertical. The effect is semi-permanent and maintenance-free. Conforms to the Water Supply Law.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||