Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series GP-1000-32 1pc
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | GP-1000-32 |
|---|---|
| Unit | 1pc |
| Material (Valve Element/Valve Seat) | Stainless steel |
| Type | Pilot type piston |
| Applicable Fluid | steam |
| Nominal Diameter A | 32 |
| Dimension L (mm) | 190 |
| Color | Silver |
| Maximum Decompression Ratio | 0.834027777777778 |
| Valve Seat Leakage | 0.01% or less of the rated flow |
| Inlet Pressure (MPa) | 0.1-1.0 |
| Connection | JIS 10K FF flange |
| format | Pilot type piston |
| Dimension H1 (mm) | 82 |
| Minimum Differential Pressure (MPa) | 0.05 |
| Secondary Pressure Gauge (MPa) | 0.05-0.9 / 90% or less of primary pressure (gauge pressure) |
| Maximum Temperature (°C) | 220 |
| Body Material | Spheroidal graphite cast iron (FCD450) |
| Mass (kg) | 14.0 |
| Material (Piston/Cylinder) | Brass or bronze |
| Dimension H (mm) | 323 |
| Nominal Diameter B | 1.25 |
| TRUSCO Number | 382-3202 |
| M Code | 38848896 |
| Berat (Kg) | 14.4 |
| Tanggal Produk Terdaftar | 28 January 2020 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Feature
Operability and durability have been greatly improved compared to conventional pressure reducing valves. The main valve has a spherical shape, so it has excellent sealing performance and the amount of valve seat leakage has been significantly reduced. (Compatible with ANSI class II) Complies with SHASE-S106 pressure reducing valve (Air Conditioning and Sanitary Engineering Society) standards. The internal structure is simple and robust.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Gp-1000%20Series/Yoshitake%20Pressure%20Reducing%20Valve%20(For%20Steam)%20Gp-1000%20Series%20GP-1000-32%201pc/6aS013295226-1.jpg)