TJM Design Cornering Sharp 1.3mm SS13-2H 1pc

Rp82.900
Persediaan

Spesifikasi Produk

Model Number SS13-2H
Unit 1pc
Product Type Body
Core Diameter (mm) 1.3
Weight (g) 8
Method Knock type
Core Hardness Firm 2H
Core Color black
M Code 36702382
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Architectural mechanical pencil 1.3mm core that does not need to be shaved. Scribble, instructions are clearly readable The core employs a "high polymer" core, which has a reputation for stationery business. It can be written densely and has twice the strength of conventional clay cores Guards the penetration of water, inherits the popular pencil for water resistance
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan