TERAOKA Masking Cloth Tape for Paint Curing No.148A (Selotip Kertas) 1roll

#Nomor SKU S013284428
Wishlist
Rp119.900
Persediaan

Spesifikasi Produk

Model Number No.148A
Unit 1roll
Elongation (%) 10
Tensile Strength (N/25mm [kgf]) 183.9 [18.8]
Tape Width (mm) 50
Adhesive Strength (N/25mm[gf]) 8.83 [900]
Color Young leaves
Tape Length (m) 25
Tape Thickness (mm) 0.32
Type Paint curing cloth type
Tensile Strength (N/10mm) 73.56
Adhesive Rubber-based
Base Material Soup
Adhesive Strength (N/10mm) 3.53
Main Uses For paint curing
TRUSCO Number 419-6058
M Code 35145101
Berat (Kg) 0.4
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 14 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Masking of outdoor and indoor buildings
Feature
It adheres well to flat, curved, and rough surfaces, and when the masking material is fixed and peeled off, it can be peeled off smoothly and the adhesive residue is not easily left.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan