Star-M No.5010 One-Touch Adjustable Drill 60x200 1pc

#Nomor SKU S013281380
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number 60x200
Unit 1pc
Drill Diameter (mm) Ø8
Compatible Material Wood, gypsum board, etc.
Hole Diameter (mm) Ø60 to 200
Shaft Diameter (mm) ØThree grooves 10
Material Body: ordinary steel Spare blade: high-speed steel Center drill: ordinary steel
Drilling Depth (mm) One side: 30 / Both sides: 60
M Code 10236807
Berat (Kg) 0.6
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
No tools needed. Easy size adjustment with one touch Until now, the right and left holders were moved using a hexagon wrench to adjust the size, but with the one-touch adjustable drill, simply loosen the handle and move the frame. Easy-to-read scale on a strong body, well-balanced rotation with moderate weight Drilling is possible with a single shot on a 28 mm thick structural plywood. Can be used on gypsum board by replacing the center drill with the attached thin plate.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan