Plus (Stationery) Norino (Norinopod) Peel Off The Tape (10M) TG-1113R(38-910) 1pc

#Nomor SKU S013274573
Wishlist
Rp32.900
Persediaan

Spesifikasi Produk

Model Number TG-1113R(38-910)
Unit 1pc
Tape Length (m) 10
Tape Width (mm) 8.4
Type Peel off
Product Type Refill tape
Color clear
Material 100% recycled resin (body case = 100% recycled ABS)
TRUSCO Number 836-4525
M Code 31508296
Berat (Kg) 1.0
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tape glue (replaceable tape type, refillable type), with dustproof shutter cap
Warning
* The main unit and the refill tape are all compatible, so any type of case and tape can be used.
* Not suitable for uneven or rough surfaces. Cannot be used on torn paper
Feature
- It can be re-attached like a sticky note (colorless adhesive) - It is not necessary to wait for the time to dry, so it is ideal for temporary sticking of memos and messages 1. The "shutter cap" prevents dust Outstanding sex - Carrying in a pouch or bag is safe, and it is difficult to open even if it is accidentally shocked. 2. Bean-shaped, easy to operate with one hand - Bean-friendly, easy to use for a long time without fatigue Shape - Smooth curved round form fits your hand easily. 3. Eliminates frustration with the power gear (tape jam suppression function). - Detects and repairs winding problems, preventing tape entanglement. When gear operation slows down, another gear acts to assist rotation. 4. "Photo-safe" to prevent discoloration of photos • Nori that suppresses acid that causes discoloration Low cost, eco-friendly design that minimizes the parts to be discarded at the time of replacement.-Tape replacement is as simple as putting out the contents of the main unit and mounting the cartridge. 6. Three types of glue variations that can be selected according to the application. , "Paste firmly" and "Clean off"
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait