Ohm Electric General-Purpose Cable Clamp Capcon Oa Series OA-1 1pc

#Nomor SKU S013255619
Wishlist
Rp42.900
Persediaan

Spesifikasi Produk

Model Number OA-1
Unit 1pc
Mounting Screw G1 / 2 (CTG16)
Mounting Hole Diameter (mm) Ø21
Applicable Wire Diameter (mm) Ø(1st stage) 4-5.5, (2nd stage) 5.5-8, (3rd stage) 8-10, (4th stage) 10-12
Applicable Plate ThickNess (mm) less than 4
Operating Temperature Range (°C) -25 to 70
Color black
Material (Screw) Polycarbonate, (Screw, Press nut) Iron, (Lock nut) Nylon 66, (Body) Soft PVC
M Code 09600026
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For various applications such as wire draw-out parts of various electric wiring equipment (control panel, relay box, limit switch, motor, etc.)
Feature
The body is made of flexible soft PVC. Prevents breakage of the wire outlet. Cut and use according to the wire diameter used.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan