Nichiban Lakban Kertas untuk Otomotif No.2311 (Solasi / Selotip) 1pack(5rolls)

#Nomor SKU S013253769
Wishlist
Rp129.900
Persediaan

Spesifikasi Produk

Model Number No.2311
Unit 1pack(5rolls)
Tape Width (mm) 24
Tensile Strength (N/10mm) 32.3
Adhesive Acrylic
Base Material Japanese paper (yellow)
Heat Resistance Temperature (°C) 120 (30 minutes)
Tack (ball No.) 15
Main Uses For vehicle repair
Adhesive Strength (N/18mm) 1.84
Elongation (%) 6
Tape Thickness (mm) 0.091
Color yellow
Rewinding Force (N/18mm) Low speed 2.5 High speed 7.2
Adhesive strength (N / 10mm) 1.17
Tape Length (m) 18
TRUSCO Number 290-0581
M Code 06149482
Berat (Kg) 0.3
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Masking tape for vehicle repair. It is a masking tape that has been developed taking advantage of the needs of painting sites and is ideal for more advanced finishing.
Feature
It has good lamination properties and is firmly adhered to curves, thick coating and clear coating. In addition, it is easy to cut and improves work efficiency. There is no glue residue even in summer and there is no lifting even when heated.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan