monotaro Wheel Nut (Cap Nut) 19mmx1.5 1box(16pcs)

#Nomor SKU S013252311
Wishlist
Rp189.900
Persediaan

Spesifikasi Produk

Unit 1box(16pcs)
Pitch 1.5
Screw Diameter (mm) 12
Type Bag type
Opposite Side (mm) 19
Surface Treatment Chrome-plated
Material steel
Overall Length (mm) 31
Shape 60 degrees taper
M Code 39435394
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.7
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 04 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For wheel nut replacement
Warning
* In winter (especially snowy countries), calcium chloride is sprayed on the road surface to prevent freezing, making it easier to rust. It is important to wash frequently after running and apply lubricating oil. Also, if an air impact wrench is used, excessive force will be applied, and the paint on the corners may be removed, making it easier to rust.
Feature
Bag type wheel nut. It is hard to rust and is durable because it is chrome plated.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait