monotaro Standard Cylinder Gauge Set With Dial Gauge 50-150mm 1set

#Nomor SKU S013252151
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Unit 1set
Overall Length (mm) 150
Repeatability (µm) 3
Wide Range Accuracy (µm) 18
Effective Stroke Of Contact Point (mm) 1.6
Measuring Range (mm) 50-150
Anvil 12
Adjacency Accuracy (µm) 6
Scale Interval (mm) 0.01
Minimum Display (mm) 0.01
M Code 26275988
Berat (Kg) 1.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For measuring small inside diameter.
Warning
* Please stop use other than the intended use. * Do not drop, hit, disassemble or modify. * Do not lubricate. It may attract dust and cause malfunction. * Store in a place with low humidity, dust and oil mist.
Feature
A cylinder gauge with a great dial gauge. Reads the inner diameter of processed parts with the attached dial gauge.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan