monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape) 25mm 1roll

#Nomor SKU S013250997
Wishlist
Rating:
100% of 100
(4)
Rp23.900
Persediaan

Spesifikasi Produk

Unit 1roll
Feature Endurance
Tape Length (m) 20
Main application For fixing and temporary fixing
Tape Width (mm) 25
Base Material paper
Tape Thickness (mm) 0.11
Adhesive Materials Metal
Adhesive Strength (N/10mm) Inside: 4.0, Outside: 3.0
Color White
Main Works Large surface material, parts
M Code 43334324
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a double-sided adhesive tape that uses a non-woven fabric as the base material and applies a synthetic resin-based adhesive to both sides. A synthetic resin-based adhesive with excellent durability and weather resistance is used, and the smooth surface ensures stable performance. In addition, it has high cohesive strength and stable adhesion to various adherends, and exhibits excellent adhesive properties over a wide temperature range from low to high temperatures.
For fixing nameplates such as nameplates and explanatory boards For adhesion of wallpaper and decorative boards For adhesion of metals, wood, bookbinding, photographs, etc.
*If the surface to which the tape is applied is dirty, sufficient adhesive strength cannot be obtained, so please remove any dirt, dust, moisture, oil, etc. In order to obtain sufficient adhesive strength, press well after applying the tape. Depending on who you apply it to, it may stain the surface or cause adhesive residue, so please check before using it on important objects.
Warning
- If the surface to which the tape is applied is dirty, sufficient adhesive strength cannot be obtained. Remove the dirt, dust, moisture, oil, etc. from the surface before applying. After applying the tape, press it firmly to obtain sufficient adhesive strength. Depending on the person to be pasted, the surface may be contaminated or glue residue may occur. When pasting on an important object, check it once before using.
Feature
This is a double-sided adhesive tape with a non-woven fabric as the base material and a synthetic resin adhesive applied to both sides. Uses a synthetic resin adhesive with excellent durability and weather resistance, and exhibits stable performance because the surface is smooth. In addition, it has high cohesion and stable adhesion to various adherends, and exhibits excellent adhesive properties over a wide temperature range from low to high temperatures.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk