Mizuho Chemical M Bottle Wide Mouth Bottle No.0803 1pc

#Nomor SKU S013249892
Wishlist
Rp18.900
Persediaan

Spesifikasi Produk

Model Number No.0803
Unit 1pc
Dimension H (mm) 80
Standard Standards Compliant with voluntary standards for food containers and packaging made of synthetic resins such as polyolefins (Standards of the Polyolefin Sanitation Council) A
Scale None
Plug None
Material Polyethylene (PE)
Heat Resistance Temperature (°C) 80
Inner Diameter A (mm) 35.5
Capacity (ml) 100
Inner Diameter X Body Diameter X Height (mm) 35.5x48.5x80
Weight (g) 19
Dimension W (mm) 48.5
M Code 38848512
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For storage and storage of liquids
Warning
* Liquids that are not suitable for polyethylene cannot be used.
* When using organic solvents such as acetone and thinner, there is a possibility of liquid leakage.
This product is intended for preservation. If the product is transported with liquid in it, the lid may loosen due to vibration during transportation and the liquid may leak.
Feature
In order to improve work efficiency, the inner plug is omitted, and the inner ring of the body and the inner ring inside the cap are in close contact to prevent liquid leakage. Can be used for food.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan