Maxell Sliontec Filament Tape 9510 19mmx50m 1roll

#Nomor SKU S013246440
Wishlist
Rp199.900
Persediaan

Spesifikasi Produk

Model Number 9510
Unit 1roll
Holding Power (minute) 200
Tape Length (m) 50
Tape Thickness (mm) 0.17
Tape Width (mm) 19
Tack (ball No.) 14
Adhesive Rubber-based
Tensile Strength (N/25mm) 800
Base Material Polyester film + polyester yarn
Elongation (%) 30
Color White
Tensile Strength (N/10mm) 320
Adhesive Strength (N/10mm) 4.65
Main Uses For binding and holding parts
TRUSCO Number 351-9201
M Code 06126233
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For binding pipes and heavy objects, and for holding down parts for home appliances and furniture
Feature
This is a composite base adhesive tape that responds to heavy packaging and binding of parts with non-staining and outstanding tensile strength. High strength, high impact / holding power, non-staining, printable
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan